Welcome to Würth India For trade customers only

Fire protection acrylic PROMAT

FPSEAL-ACRY-PYROPRO-HPE-600ML

Art.-no. 9501022513

EAN 4068362131295

Individual price display after login
Fire protection acrylic PROMAT

Art.-no. 9501022513

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Graphite grey

Building material class

E - Normally inflammable

Min./max. processing temperature

5 to 35 °C

Shelf life from production

18 Month

Contents

600 ml

Chemical basis

Graphite-based substances with capacity to swell

Container

Cartridge

Conditions to maintain shelf life from production

at 5°C to 40°C

Density

1.35 g/cm³

Min. temperature resistance of the hardened material

-20 °C

Max. temperature resistance of the hardened material

70 °C

Min. skin-formation time

40 min

Product weight (per item)

1010.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information