Welcome to Würth India For trade customers only

Fire protection acrylic PROMASEAL

FPSEAL-ACRY-PROMASEAL ACRYLIC

Art.-no. 9501010756

EAN 4065746516402

Individual price display after login
Fire protection acrylic PROMASEAL

Art.-no. 9501010756

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White grey

Building material class

E - Normally inflammable

Min./max. processing temperature

-3 to 35 °C

Shelf life from production

18 Month

Contents

310 ml

Chemical basis

Acrylate

Container

Cartridge

Conditions to maintain shelf life from production

at -5°C to 35°C

Density

1.62 g/cm³

Min. temperature resistance of the hardened material

0 °C

Max. temperature resistance of the hardened material

45 °C

Min. skin-formation time

30 min

Product weight (per item)

550.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information