Fire protection acrylic PROMASEAL
FPSEAL-ACRY-PROMASEAL A-SPRAY
Art.-no. 9501007790
EAN 4062856706587
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey white |
Building material class | E - Normally inflammable |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production | 12 Month |
Contents | 7.5 l |
Chemical basis | Acrylate |
Container | Pail |
Conditions to maintain shelf life from production | at 5°C to 40°C |
Density | 1.35 g/cm³ |
Min. temperature resistance of the hardened material | -20 °C |
Max. temperature resistance of the hardened material | 70 °C |
Min. skin-formation time | 30 min |
Shore A hardness | 40 |
Product weight (per item) | 12520.000 g |