Fire protection acrylic PROMASEAL
Fire protection acrylic PROMASEAL
FPSEAL-ACRY-PROMASEAL-600ML
Art.-no. 9501023975
EAN 4068362270277
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | White grey |
Building material class | E - Normally inflammable |
Min./max. processing temperature | -3 to 35 °C |
Shelf life from production | 18 Month |
Contents | 600 ml |
Chemical basis | Acrylate |
Container | Cartridge |
Conditions to maintain shelf life from production | at -5°C to 35°C |
Density | 1.62 g/cm³ |
Min. temperature resistance of the hardened material | 0 °C |
Max. temperature resistance of the hardened material | 45 °C |
Min. skin-formation time | 30 min |
Product weight (per item) | 956.000 g |