Fire protection acrylic PROMASEAL
Fire protection acrylic PROMASEAL
FPSEAL-ACRY-PROMASEAL-12KG
Art.-no.
9501008070
EAN 4062856840557
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | White grey |
Building material class | E - Normally inflammable |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production | 12 Month |
Contents | 12 l |
Chemical basis | Acrylate |
Container | Pail |
Conditions to maintain shelf life from production | at 5°C to 40°C |
Density | 1.62 g/cm³ |
Min. temperature resistance of the hardened material | -20 °C |
Max. temperature resistance of the hardened material | 70 °C |
Min. skin-formation time | 30 min |
Product weight (per item) | 12.000 kg |