Filler with hardener
FILR-(W. HARDNER) -1KG
Art.-no. 0892603703
EAN 4046777490107
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1000 ml |
Weight of content | 1 kg |
Chemical basis | Polyester resin |
Colour | Ivory |
Hardener content | 0.03 % |
Density | 1.15 g/cm³ |
Density conditions | at 25°C |
Max. working life | 3 min |
Min. working life | 3 min |
Min. drying time | 3 min |
Max. drying time | 3 min |
Min. processing temperature | 45 °C |
Max. temperature resistance of the hardened material | 35 °C |
Max. permissible VOC concentration | 0 % |
Max. VOC concentration | 0 % |
Shelf life from production | 6 Month |