Filler with hardener
FILR-POLYESTERFILLER-2KG
Art.-no. 0892603702
EAN 4053479326900
Register now and access more than 125,000 products
Datasheets(X)
Contents | 666 ml |
Weight of content | 2 kg |
Chemical basis | Polyester resin |
Colour | Grey flecked |
Hardener content | 2 % |
Density | 1.5 g/cm³ |
Density conditions | at 23°C |
Max. working life | 48 h |
Min. working life | 16 h |
Conditions for working life | at 40°C |
Conditions for drying time | at 23°C |
Min. drying time | 15 min |
Max. drying time | 20 min |
Min. processing temperature | 35 °C |
Max. temperature resistance of the hardened material | 120 °C |
Max. permissible VOC concentration | 4 % |
Max. VOC concentration | 3.6 % |
Shelf life from production | 6 Month |