Filler Glasurit
FILR-P-B-24-BODY-FILLER-MULTI-1.5KG
Register now and access more than 125,000 products
Datasheets(X)
Chemical basis | Polyester resin |
Contents | 1500 ml |
Weight of content | 2.6 kg |
Colour | Yellow |
Min. dust-drying time | 15 min |
Max. dust-drying time | 15 min |
Min. flash-off time | 15 min |
Min. processing temperature | 10 °C |
Max. processing temperature | 40 °C |
Density | 1.73 g/cm³ |
Density conditions | at 20°C |
Max. temperature resistance | 50 °C |
Min. yield (area) | 3 mm² |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at room temperature |
Max. yield (area) | 10 mm² |