Fastening tape
SECTPE-DB-PE-12MMX10M
Art.-no. 0894909040
EAN 4053479566771
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Acrylate |
Adhesive base | Acrylic |
Colour | Grey |
Width | 12 mm |
Length | 10 m |
Thickness | 0.80 mm |
Elongation at break | 200 % |