Fall protection with steel cable
Wire rope fall protection
FALLARSTR-HSG10-W.STCBL-L10M
Art.-no. 0899032101
EAN 4050641822048
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Optimum freedom of movement and flexibility during work combined with the highest level of safety in the event of a fall.
- Steel cable with self-tensioning mechanism for optimum safety
- In the event of a fall, the mechanism brakes the movement as soon as the fall speed of 1.5 m/s is reached
- Integrated belt and fall protection kit reduces fall arrest force to 6 kN
- Robust synthetic housing
- Snap hook with swivel prevents line twisting
- Can also be used horizontally
- Resistance to damage by sharp edges confirmed in tests
Product information
Datasheets(X)
EN standard | 360 |
Wire cable length | 10 m |
Wire cable diameter | 5 mm |
Width x height x depth | 180 x 280 x 80 mm |
Weight | 3.9 kg |