FULLY SYNTHETIC ENGINE OIL 5W-40 Synthetic Engine Oil
Engine oil 5W-40 Api Sm
ENGOIL-SAE-5W40-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High Technology Synthetiz Engine Oil
- Top of the line engine oil for new generation passenger vehicles.
- Proprietary engine oil Formulation ensures to keep engine running like new by providing complete protection even in demanding and arduous operating conditions.
- Low ash content.
- Reduced oil consumption.
- Exceptional film retention properties.
- Excellent low temperature characteristics.
- Excellent oxidation and thermal stability.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Product information
Datasheets(X)
InstructionsRecomanded This product For vehicles which comply with the Following specification: VW 502 00 / 505 OO, BMW Longlife-98, MB 229.3, Porsche
Contents | 1 l |
Viscosity grade | 5W-40 |
Density conditions | at 20°C |