Welcome to Würth India For trade customers only

FULLY SYNTHETIC ENGINE OIL 5W-40 Synthetic Engine Oil

Engine oil 5W-40 Api Sm
ENGOIL-FULLSYNTHETIC-5W40-210LTR

Art.-no. 0897102405

EAN 4050641251336

Individual price display after login
FULLY SYNTHETIC ENGINE OIL 5W-40 Synthetic Engine Oil

Art.-no. 0897102405

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High Technology Synthetiz Engine Oil
  • Top of the line engine oil for new generation passenger vehicles.

  • Proprietary engine oil Formulation ensures to keep engine running like new by providing complete protection even in demanding and arduous operating conditions.

  • Low ash content.

  • Reduced oil consumption.

  • Exceptional film retention properties.

  • Excellent low temperature characteristics.

  • Excellent oxidation and thermal stability.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

InstructionsRecomanded This product For vehicles which comply with the Following specification: VW 502 00 / 505 OO, BMW Longlife-98, MB 229.3, Porsche

Contents

210 l

Viscosity grade

5W-40

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information