FULLY SYNTHETIC ENGINE OIL 5W-30 5W-30
ENGOIL-FULLSYNTHETIC-5W30-API-SM-1LTR
Register now and access more than 125,000 products
- Uniqueiy designed molecules ofengine OiL keeps engine running like new even in demanding & arduous operating conditions
- Outstanding wear protection
- Excellent low temperature characteristics
- Exceptional high temperature performance
- Outstanding engine cleanliness
- Meets ACEA A3 & B4 - 2OO6, offers improved Fuel economy and emission reduction besides good cold start
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment. This material and its container must be disposed ot as hazardous waste.
Datasheets(X)
Recommended This product For vehicies which comply with the Following specifications: ACEA A5-O8 / B5-O8 Ford WSS-MZC 913-A / Ford WSS-MZC 913-B /Ford WSS-MZC 913-C / Fiat 9.55535-G1.
Contents | 1 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-30 |
Approved for engine oils | API SM/CF |
Recommended applications for engine oils | API SM/CF |
Shelf life from production | 36 Month |
Density | 0.84 g/cm³ |
Density conditions | at 29°C |
Shelf life from production/conditions | 36 Month / at room temperature |