FLEXIBLE workshop trolley
Workshop trolley Flexible horizontally extrac.
WRKSHPTRLY-F7-HORIZONTALSLIDE
Art.-no. 0962602470
EAN 4024835570664
Register now and access more than 125,000 products
Extremely sturdy aluminium frame construction
(Ideal for easily attaching additional accessories such as compressed air distributor etc.)
Rounded corners
Reduced risk of injury to persons and risk of damage to objects
- Fibre glass-reinforced plastic for maximum quality
- External dimensions incl. handle (W x D x H): 840 x 435 x 955 mm
- Total load capacity: 300 kg
- Working height: 955 mm
- Ball bearing-mounted fully extending drawers, loadable up to 45 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Two integrated handles
- Wheels produced from rubber, steering wheels ∅ 125 mm (two with locking brake), running wheels ∅ 125 mm
- Horizontally extendible worktop
- Two storage compartments for the side doors
- Optimum storage of tools, chemical containers, consumables, etc.
- Sheet steel and ribbed rubber worktop
- Diverse range of accessories
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Workshop trolley includes 2 storage compartments for the side doors!
Datasheets(X)
Optimum storage of tools, chemical containers, consumables etc.
Drawer design | 5 drawers, W 482 x D 336 x H 75 mm, 2 drawers, W 482 x D 336 x H 150 mm |
Design | Horizontally extendible worktop, With side doors |
Number of rolls | 4 PCS |
Height | 955 mm |
Width | 840 mm |
Depth | 435 mm |
Product weight (per item) | 6500.000 g |
Load capacity of drawer | 45 kg |
Design of the rolls | 2 swivel castors with brake (D: 125 mm), 2 swivel castors without brake (D: 125 mm) |
Material of worktop | Steel plate |
Pullout type | Full extension, Ball-bearing |
Number of drawers | 7 PCS |
Colour | Red |
Type description | F7 |
Material | Fibre glass reinforced plastic |
Load capacity | 300 kg |
CHEMDOS-STRGCPRT-F.SDDR
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units