Engine sealing compound neutral silicone RTV BASIC
ENGSEALCOMPD-SIL-RTV-BAS-BLST-GREY-85G
Art.-no. 0890585088
EAN 4068362371660
Register now and access more than 125,000 products
Datasheets(X)
Contents | 65 ml |
Chemical basis | Silicone |
Density/conditions | 1.29 g/cm³ / at 23°C, 50% relative humidity |
Colour | Grey |
Weight of content | 85 g |
Min. skin-formation time | 5 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Max. short-term temperature resistance | 343 °C |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at 5°C to 30°C |