Engine sealing compound flange sealant, Neutral silicone
Engine seal comp neutrl silicone RTV f.flange gskt
ENGSEALCOMPD-SIL-RTV-BLACK-85G
Art.-no. 0890314086
EAN 4099618697548
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.
Good adhesive and sealing compound for use in industry and automotive power system sealing
- Permanently elastic silicone sealing
- Outstanding adhesion
- Excellent Engine oil, transmission oil, gear oil resistance
- Outstanding resistance to chemicals
- Medium viscosity, easy to apply
NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Product information
Datasheets(X)
Application areaPermanent elastic silicone sealing compound for automotive power system sealing, Such as oil sumps, thermostat housing, cylinder heads, crankcases, radiators, gearboxes, bodywork etc.
InstructionsThe area to be sealed must be dry and free of dust, oil and grease. The old sealant must be removed in full from the surface.
Apply a bead to one surface.
Join the parts.
Apply a bead to one surface.
Join the parts.
Contents | 85 ml |
Chemical basis | Silicone |
Density/conditions | 1.01 g/cm³ / at 23°C, 50% relative humidity |
Colour | Black |
Weight of content | 85 g |
Min. skin-formation time | 8 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min./max. temperature resistance | -55 to 280 °C |
Max. short-term temperature resistance | 300 °C |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |