Welcome to Würth India For trade customers only

Engine oil performance improver

Engine oil function enhancer
TRTMNT-ENGOIL-ADDITIVE-250ML

Art.-no. 5861300325

EAN 4053479443324

Prices for customers after login
Engine oil performance improver

Art.-no. 5861300325

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Protection for all petrol and diesel engines

Extends the service life of the engine


  • Protects against valves burning out

  • Loosens deposits on resin-coated piston rings

  • Removes oil sludge and unblocks clogged oil ducts

  • Neutralises aggressive combustion acids

  • Supplements used up engine oil ingredients


  • Minimises friction resistance

  • Suitable for oil diluted with biofuels

  • Corresponds to latest API engine oil standards

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Add the contents of the can to the engine oil each time the engine is repaired, or the oil is changed. In addition, the engine oil performance improver can be added when diagnosing engine oil.

Instructions

300 ml are sufficient for 4.5 litres of engine oil. 1. 000 ml are sufficient for 10 litres of engine oil.


Ideal dosage: 10%. Reduce clean oil according to the oil level.

Contents

250 ml

Colour

Green

Smell/fragrance

Oily

Shelf life from production

24 Month

Density

0.85 g/cm³

Density conditions

at 23°C

Min. flashing point

180 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information