Engine oil HC 10W-30 API SL
ENGOIL-HC-SYNTH-10W30-55LTR
Art.-no. 0897999001
EAN 4053479599151
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 55 l |
Type of oil | Mineral |
Viscosity grade | 10W-30 |
Approved for engine oils | API SL |
Shelf life from production | 60 Month |
Density | 870 kg/m³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / at 10°C to 35°C, no exposure to sunlight, no heat sources |