Engine oil
Engine oil, others
ENGOIL-5W40-FULLSYNTHETIC-1LTR
Art.-no. 0897103202
EAN 4053479314921
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-40 |
Approved for engine oils | API SM |
Shelf life from production | 60 Month |
Density | 0.854 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / at 10°C to 35°C, no exposure to sunlight, no heat sources |