Welcome to Würth India For trade customers only

Engine oil 4T 10W-30 API SL/JASO MA2

ENGOIL-4T-SAE-10W30-SL-1LTR

Art.-no. 586912062

EAN 4065746585590

Individual price display after login
Engine oil 4T 10W-30 API SL/JASO MA2

Art.-no. 586912062

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1 l

Viscosity grade

10W-30

Approved for engine oils

API SL, 0 - not applicable

Shelf life from production

24 Month

Density

0.84 g/cm³

Density conditions

at 29°C

Shelf life from production/conditions

24 Month / at 10°C to 20°C

Container

Plastic bottle

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information