Engine oil 15W-50 API SN
Engine oil 15W-50 API SN
ENGOIL-SAE 15W50-SN/JASO MA2-2.5L
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 2.5 l |
Type of oil | Mineral |
Viscosity grade | 15W-50 |
Approved for engine oils | API SN |
Recommended applications for engine oils | API SN/CF |
Shelf life from production | 36 Month |
Density | 0.85 g/cm³ |
Density conditions | at 29°C |
Shelf life from production/conditions | 36 Month / at room temperature |