Welcome to Würth India For trade customers only

Engine oil 15W-40 API CF4

ENGOIL-DIESEL-15W40-CF4-7,5LTR

Art.-no. 0897154705

EAN 4046777051889

Individual price display after login
Engine oil 15W-40 API CF4

Art.-no. 0897154705

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

7.5 l

Type of oil

Mineral

Viscosity grade

15W-40

Approved for engine oils

API CF 4

Density

870 kg/m³

Density conditions

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information