Welcome to Würth India For trade customers only

Engine oil 15W-40 API CF4

Engine oil 15W-40 API CF4
ENGOIL-DIESEL-15W40-CF4-55LTR

Art.-no. 0897154055
EAN 4046777051902

Prices for customers after login
Engine oil 15W-40 API CF4

Art.-no. 0897154055

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Inhalt

55 l

Type of oil

Mineral

Viskositetsgrad

15W-40

Approved for engine oils

API CF 4

Dichte

870 kg/m³

Dichte Bedingung

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information