Engine oil 10W-30 Api Sl / Jaso Mb
Engine oil 10W-30 Api Sl / Jaso Mb
ENGOIL-10W30-4T-900ML
Art.-no. 586912061
EAN 4056807283883
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 900 ml |
Type of oil | Mineral |
Approved for engine oils | API SL |
Recommended applications for engine oils | API SL/CF |
Shelf life from production | 24 Month |
Density | 0.88 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 200 °C |