Welcome to Würth India For trade customers only

Engine oil 0W-40 API SN

Engine oil 0W-40 API SN
ENGOIL-0W40-FULLSYNTHETIC-200LTR

Art.-no. 0897104405
EAN 4053479314907

Prices for customers after login
Engine oil 0W-40 API SN

Art.-no. 0897104405

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

200 l

Type of oil

Fully synthetic

Viscosity grade

0W-40

Approved for engine oils

API SM

Shelf life from production

60 Month

Density

0.88 kg/l

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / at 10°C to 35°C, no exposure to sunlight, no heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information