Engine oil 0W-30 API SP
Engine oil 0W-30 API SP
ENGOIL-FULL SYNTH-0W-30-API-SP-C3-210LTR
Art.-no. 089703001
EAN 4068362091674
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 210 l |
Type of oil | Fully synthetic |
Viscosity grade | 0W-30 |
Approved for engine oils | API SP, ACEA C3 |
Recommended applications for engine oils | API SP, ACEA C3 |
Shelf life from production | 36 Month |
Density | 0.880 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 36 Month / at room temperature |