Welcome to Würth India For trade customers only

Engine oil 0W-20 API SP

ENGOIL-FULLSYN-0W20-GF6-API-SP-3LTR

Art.-no. 0897030003

EAN 4068362127618

Individual price display after login
Engine oil 0W-20 API SP

Art.-no. 0897030003

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

3 l

Type of oil

Fully synthetic

Viscosity grade

0W-20

Approved for engine oils

ILSAC GF-6, API SP

Recommended applications for engine oils

API SP, ILSAC GF-6

Shelf life from production

36 Month

Density

0.88 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

36 Month / at room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information