Welcome to Würth India For trade customers only

Engine Oil 20W -50 API SG

Engine oil 20W-50 Api Sg
ENGOIL-20W50-210LTR

Art.-no. 5869120505

EAN 4045989805266

Individual price display after login
Engine Oil 20W -50 API SG

Art.-no. 5869120505

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

New generation all season engine oil for passenger vehicles.
  • Specially formulated for Lubrication of naturally aspirated gasoline / petro engines

  • Offers complete wear protection to moving components in all climatic conditions and even during cold start

  • Keeps engine clean like new engine

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment. This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Recommended Engine lubrication of Maruti, Tata Motors, Marhindro, Hyundai, Ford, Honda, Generoi Motors & Mitsubishi possenger vehicles.

Contents

210.0 l

Shelf life from production

24 Month

Density

0.888 g/cm³

Min. flashing point

200.0 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information