Engine Oil 20W-40 Jaso MAII Four Stroke Mofor Cycle Engine Oil
Engine oil 20W-40 Jaso Maii
ENGOIL-20W40-900ML
Art.-no. 5869120509
EAN 4061975594303
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Premium lubricant for new generation four stroke moforcycle.
- A premium mineral oil exceeding the requirements of most stringent API - SL service ciass & meets JASO MA ll specification.
- Specially formulated to keep the engine and gearbox ciean.
- Keeps engine ciean Like new engine.
- Offers smooth gear shift and boosts engine performance.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Product information
Datasheets(X)
Instructions
Recommended lubrication for Hero-Honda, Honda, Bajaj, TVS, Kawasaki and Royai Entield bicycles.
Contents | 0.9 l |
Type of oil | Mineral |
Approved for engine oils | API SJ |
Recommended applications for engine oils | API SJ/CF |
Shelf life from production | 24 Month |
Density | 0.88 g/cm³ |
Density conditions | at 29°C |
Min. flashing point | 200 °C |
Shelf life from production/conditions | 24 Month / at max. 50°C, no exposure to sunlight, 10°C to 30°C |