Welcome to Würth India For trade customers only

Engine Oil 20W-40 Jaso MAII Four Stroke Mofor Cycle Engine Oil

Engine oil 20W-40 Jaso Maii
ENGOIL-20W40-4T-900ML

Art.-no. 5869120407

EAN 4045989805211

Individual price display after login
Engine Oil 20W-40 Jaso MAII Four Stroke Mofor Cycle Engine Oil

Art.-no. 5869120407

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Premium lubricant for new generation four stroke moforcycle.
  • A premium mineral oil exceeding the requirements of most stringent API - SL service ciass & meets JASO MA ll specification.

  • Specially formulated to keep the engine and gearbox ciean.

  • Keeps engine ciean Like new engine.

  • Offers smooth gear shift and boosts engine performance.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Recommended lubrication for Hero-Honda, Honda, Bajaj, TVS, Kawasaki and Royai Entield bicycles.

Contents

900 ml

Shelf life from production

24 Month

Density

0.88 g/cm³

Min. flashing point

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information