Engine Oil 15W-40 API CI4+
ENGOIL-DIESEL-15W40-CI4PLUS-210LTR
Art.-no. 0897154022
EAN 4068362134470
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 210 l |
Type of oil | Fully synthetic |
Viscosity grade | 15W-40 |
Approved for engine oils | API SL/CI-4 |
Recommended applications for engine oils | API SL/CF |
Shelf life from production | 36 Month |
Density | 0.854 g/cm³ |
Density conditions | at 29°C |
Shelf life from production/conditions | 36 Month / at room temperature |