Welcome to Würth India For trade customers only

Emergency battery starter BOOSTER

Jump starter Booster
BTRYSTRTAID-MOB-(START BOOSTER)-12V

Art.-no. 077276061

EAN 4038898834670

Individual price display after login
Emergency battery starter BOOSTER

Art.-no. 077276061

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Emergency starter for cars, 12 V
  • Max. diesel displacement 2500 cm3 that can be jump-started

  • Copper clamp and cable with 28 mm² cross-sectional area (super-flexible)

  • 12 V output (cigarette lighter socket) protected by a 20 A automatic restart switch for connection of 12 V electrical accessories

  • Test button and 5 LEDs signal internal battery charge level, from 25% to 100%

  • Fully recyclable black ABS housing

  • Practical storage for clamps and cable

  • Direct current input 700 A
Notice

Recharge the device as soon as possible after each use and only use the 220 V charger provided



Always keep the device charged


We recommend attaching the black clamp to the earth wire of the vehicle (chassis) and not to the battery earth wire



12-month warranty for appliance


6-month warranty for battery pack

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. cubic capacity

4000 cm³

Rechargeable battery/battery capacity

16 Ah

Max. current

1700 A

Weight

10.2 kg

Type of rechargeable battery/battery

AGM battery

Number of rechargeable batteries/batteries

1 PCS

Material of housing

ABS

Colour

Black

Cable cross section

28 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information