Electronic scales
Electronic scales
SCALE-DGT-PAINT- EVO1S1 -7.5KG-D233MM
Art.-no. 9501011370
EAN 4065746625258
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Ideal for disposable and reusable canisters
- Measuring precision ± 1 g
- Easy operation with two buttons, with tare setting
- Automatic shutdown function after two minutes of inactivity
Product information
Datasheets(X)
Width | 233 mm |
Height | 341 mm |
Depth | 321 mm |
Min. weight measuring range | 0.05 g |
Max. weight measuring range | 7.5 kg |
Min. temperature conditions | 5 °C |
Max. temperature conditions | 40 °C |
Display | 12-digits LCD |
Nominal voltage | 2 V |
Number of rechargeable batteries/batteries | 0 Pair |
Weight of rechargeable battery/battery | 0 g |
Rechargeable battery/battery permanently installed | No |
Type description | PMA.Evolution (model EVO1S1) |
Colour | Black |
Product weight (per item) | 2.400 kg |