Welcome to Würth India For trade customers only

Electrician's hard hat

SAFEHELM-ELECTRICIAN-6POINT-(SH-6E)

Art.-no. 089920077

EAN 4047376064300

Individual price display after login
Electrician's hard hat

Art.-no. 089920077

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Closed PE shell with integrated rain groove and extended neck section

  • Signal colour: Fluorescent yellow

  • Additional qualification: Approved as a cold-use hard hat down to -30°C

EN 397, EN 50365, VDE 0682 Part 321

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working beneath voltage lines or close to voltage-conducting elements up to 1000 V/AC or 1500 V/DC

Colour

Yellow fluorescent

Min./max. size

52 cm-62 cm

Interior equipment helmet

6-point

EN standard

397:2025

Min. temperature conditions

-30 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information