ELMO® heat-shrink hose, thick-walled 0.6/1 kV shrink rate 6:1
Heat shrink hose thick wall
HSHRHOSE-MEDWL/THWL-44,4/7,4MM
Art.-no. 0975305203
EAN 4038898826910
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For a wide range of applications
- Inside coated with hot-melt adhesive
- Good physical, chemical and thermal properties
Product information
Datasheets(X)
Application area
Wherever extremely large size differences need to be bridged (specific plug configurations, etc.).
![]() | |
Type | 44.4/7.4 |
Diameter (D) | 44.4 mm |
Diameter (shrunk) | 7.3 mm |
Sleeve-wall thickness when shrunk | 3.6 mm |
Length | 1200 mm |
Dielectric strength | 20 kV/mm |
Min./max. temperature conditions | -35 to 110 °C |
Min. shrinkage temperature | 120 °C |
Min./max. elongation (after shrinking in %) | 0--10 % |
Ultraviolet resistance | Yes |
Material | Polyolefin |
Halogen-free | Yes |
Colour | Black |
