Welcome to Würth India For trade customers only

EASY TURN HOSE CLAMP WITH WORM GEAR

HOSECLMP-BFLY-W1-(30-45MM)

Art.-no. 0553213045

EAN 4068362331183

Individual price display after login
EASY TURN HOSE CLAMP WITH WORM GEAR

Art.-no. 0553213045

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Easy Turn Hose Clamp with Worm Gear offers robust steel construction with a zinc-plated finish for enhanced durability and corrosion resistance. Its hand-driven design ensures effortless installation and adjustment, making it an ideal choice for secure and reliable hose connections.
  • Constructed from robust steel, ensuring long-lasting performance and reliability

  • Zinc-plated finish on the clamp band, screw, and housing provides excellent corrosion resistance, making it suitable for various environments

  • Hand-driven design allows for effortless installation and adjustment without the need for additional tools

  • Compact band width offers a secure fit while maintaining flexibility in application

  • Designed in Form A, providing a streamlined and efficient solution for hose connections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Surface of the screw

Zinc plated

Material of housing

Steel

Surface of the housing

Zinc plated

Width of band

9 mm

Min./max. grip range

45-30 mm

Drive type

With hand

Tightening torque

3 Nm

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information