EASY TURN HOSE CLAMP WITH WORM GEAR
HOSECLMP-BFLY-W1-(16-27MM)
Art.-no. 0553211627
EAN 4068362331152
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The Easy Turn Hose Clamp with Worm Gear offers robust steel construction with a zinc-plated finish for enhanced durability and corrosion resistance. Its hand-driven design ensures effortless installation and adjustment, making it an ideal choice for secure and reliable hose connections.
- Constructed from robust steel, ensuring long-lasting performance and reliability
- Zinc-plated finish on the clamp band, screw, and housing provides excellent corrosion resistance, making it suitable for various environments
- Hand-driven design allows for effortless installation and adjustment without the need for additional tools
- Compact band width offers a secure fit while maintaining flexibility in application
- Designed in Form A, providing a streamlined and efficient solution for hose connections
Product information
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Surface of the housing | Zinc plated |
Width of band | 9 mm |
Min./max. grip range | 27-16 mm |
Drive type | With hand |
Tightening torque | 3 Nm |
Form | A |