Welcome to Würth India For trade customers only

Dynaneo 2D front locking device

SNAPCUPL-2D-UFLRGUID-RIGHT-F.DYNANEO

Art.-no. F137140886

EAN 9003012873021

Individual price display after login
Dynaneo 2D front locking device

Art.-no. F137140886

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tool-free 2D adjustment option
  • Easy detection of the adjustment direction
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyoxymethylene / Polyamide

Height adjustment

+ 3 mm

Side adjustment

+/- 1.5 mm

Suitable for slide

Dynaneo

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information