Dust Extraction System
Dust extraction system WIN
DUST EXTRACTION -TWIN MOTOR-78 LTR2400W
Art.-no. 0702400801
EAN 4053479230603
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For dust extraction with sanding systems
- Power connection directly on vacuum cleaner for power tools
- Automatic on/off of dust exrtractor
- Three equipments (Two pneumatic and one Power Tool) can be used simultaneaously
- Can be also used with sanding blocks with dust extraction systems
- Trolley with 2fixed big wheel and swivel wheels for easy maneuvability
- Ergomomically designed tool tray provided with machine
Notice
Single phase motor. Do not plug into 3 phase Connection.
Product information
Datasheets(X)
Application area
Automotive bodyshops, metal work, wood industries etc
Instructions
Maximum power at plug 1500W
Air current | 430 m³/h |
Bin capacity | 78 l |
Max power | 2400 W |
Cable length | 2.5 m |
Min./max. frequency | 50 / 60 Hz |
Sound-pressure level | 67 dB |
IP protection class | IP X4 |
Length | 64 cm |
Width | 60 cm |
Height | 105 cm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!