Drive-in anchor WSL-ED
Drive-in anchor WSL-ED steel zinc plated
ANC-(WSL-ED)-(A2K)-D16MM-L50MM-M12
Art.-no. 593281201
EAN 4045989884827
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Female thread anchor with metric thread for anchoring in concrete. Galvanised steel in sizes M6-M16
- Small drill hole depth
- High load-bearing capacities
- Quicker and easier installation
- Immediate load-bearing capacity – no need to wait
- Attached part can easily be removed at any time
- The attached part can be anchored with a fastening screw or a threaded rod
Product information
Datasheets(X)
Anchor diameter | 16 mm |
Anchor length (L H) | 50 mm |
Type description | WSL-ED |
Product weight (per item) | 0.050 kg |
Surface | Zinc plated |
Max. required screw-in depth | 21 mm |
Nominal drill-bit diameter (d 0) | 15 mm |
Material | Steel |