Welcome to Würth India For trade customers only

Double box-end wrench

Double box-end wrench, others
DBBOXENDWRNCH-METR-OFFSET-WS21X23

Art.-no. 5754305213

EAN 4053479496245

Prices for customers after login
Double box-end wrench

Art.-no. 5754305213

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

21 x 23 mm

Length (L)

315 mm

Ring thickness (a1)

12.2 mm

Ring thickness 2 (a2)

13.2 mm

External diameter of ring (d1)

31.8 mm

External diameter of ring 2 (d2)

34.8 mm

Height (h1)

32 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information