Welcome to Würth India For trade customers only

Double box-end wrench

DBBOXENDWRNCH-METR-OFFSET-WS10X11

Art.-no. 5754305101

EAN 4053479496153

Individual price display after login
Double box-end wrench

Art.-no. 5754305101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

10 x 11 mm

Length (L)

198 mm

Ring thickness (a1)

7.4 mm

Ring thickness 2 (a2)

8.4 mm

External diameter of ring (d1)

16.4 mm

External diameter of ring 2 (d2)

17.9 mm

Height (h1)

23 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information