Welcome to Würth India For trade customers only

Disposable vinyl glove

Disposable gloves vinyl
PROTGLOV-VINYL-XL

Art.-no. 089946004

EAN 4011231843607

Individual price display after login
Disposable vinyl glove

Art.-no. 089946004

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Liquid-sealed disposable gloves
  • Powder-free

  • In practical disposable dispenser
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Minor assembly and inspection work

  • Decorating, spray-painting and polishing

  • Sorting small parts

  • Machine cleaning and maintenance

  • Laboratory work and food processing

Colour

Transparent

Size

XL

Material

Vinyl

Interior finish

Powder-free

Standards

EN 420

Category

I

Length

240 mm

Material thickness

0.12 mm

Tolerance, material thickness (+/-)

0.03 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information