Disposable vinyl glove
Disposable gloves vinyl
PROTGLOV-VINYL-L
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid-sealed disposable gloves
- Powder-free
- In practical disposable dispenser
Product information
Datasheets(X)
Application area
- Minor assembly and inspection work
- Decorating, spray-painting and polishing
- Sorting small parts
- Machine cleaning and maintenance
- Laboratory work and food processing
Colour | Transparent |
Size | L |
Material | Vinyl |
Interior finish | Powder-free |
Standards | EN 420 |
Category | I |
Length | 240 mm |
Material thickness | 0.12 mm |
Tolerance, material thickness (+/-) | 0.03 mm |