Disposable breathing mask FFP1 NR D with valve
Disposable breathing mask FFP1 NR D with valve
BREAMASK-VALVE-EN149-(FFP1-NR-D)
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sealing lip around the nose
Tested with dolomite dust
The masks are protected against becoming blocked over an extended period. This leads to greater breathing comfort and reduced fatigue.
Free from latex, PVC and silicone
Skin-friendly material
Two universal elastic straps: Tacked
Malleable nose clip
In accordance with EN 149:2001 + A1:2009
Product information
Datasheets(X)
Application area
- For use against solid and liquid particles and aerosols
- Suitable for protection against low-toxicity contaminants in concentrations of up to four times the occupation exposure limit
![]() | |
Filter class | FFP1 NR D |
Design | With valve |
EN standard | 149 |