Welcome to Würth India For trade customers only

Retro-reflective tape For solid surfaces type III (retro-reflective)

Retro-reflect warn mark, fix surface
WARNMRK-PRISMFILM-ECE104-WHITE-50M

Art.-no. 081244 75
EAN 4038898026341
Prices for customers after login
Retro-reflective tape For solid surfaces type III (retro-reflective)

Art.-no. 081244 75

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be used with ECE admission without a special permit


In accordance with ECE 104



Self-adhesive



Very thin, single-layer film:


  • Not damaged by water, petrol, or high-pressure cleaning

  • Easy to bond around corners

  • Edges do not need to be sealed separately
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

50 mm

Length

50 m

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information