Digital scale Mettler-Toledo
SCALE-DGT-PAINT-RPA455-7,5KG-D234MM
Art.-no. 9501021997
EAN 4068362070877
Register now and access more than 125,000 products
Datasheets(X)
Width | 234 mm |
Height | 365 mm |
Depth | 309 mm |
Min. weight measuring range | 1 g |
Max. weight measuring range | 7 kg |
Diameter of contact surface | 234 mm |
Min. temperature conditions | 32 °F |
Max. temperature conditions | 104 °F |
Display | LCD monochrome |
Nominal voltage | 5 V/DC |
Number of rechargeable batteries/batteries | 0 Pair |
Weight of rechargeable battery/battery | 0 g |
Colour | White |
Product weight (per item) | 5.000 kg |