Welcome to Würth India For trade customers only

Digital multimeter X-Tended TRMS

X-Tended TRMS Digital Multimeter
MULTIM-DGT-(X-TENDED-TRMS)

Art.-no. 071553 500

EAN 4024835939096

Individual price display after login
Digital multimeter X-Tended TRMS

Art.-no. 071553 500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional measuring instrument offering effective value measurement and other functions: capacitance measurement, backlight, display of average values (AVG)

Measuring instrument protection


Inputs with fuses (use only original fuses)



Extremely easy to read


Digits 11 mm



Display range


  • 5000 digits

  • Saving the display (pause function)

  • Min/max function


Easy access to batteries and fuses



Column chart


For quick trend identification



CAT III surge protection



Multifunctional shockproof cover


For positioning the measuring instrument and holding the test tips



Determining the effective value


With non-linear loads (energy-saving fluorescent lamps, dimmers, speed controllers, switching power supplies, etc.), a pure sinusoidal waveform of the supply voltage can rarely be achieved. This distorted signal can cause measurement errors of up to 50%. Therefore, it is recommended to use TRMS measuring instruments that display active current or voltage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For measurements on battery, alternator, starter, carburetor, ignition coil, capacitor, etc. (some applications require passive AC or AC + DC current clamps, not included)

Display

5000 Digit with Bargraph

Min./max. voltage measuring range

0.5 V/AC-750 V/AC

Min./max. voltage measuring range 2

0.5 V/DC-1000 V/DC

Min./max. current measuring range

50 mA/AC/DC-10 A/AC/DC

Min. voltage measuring range 2

0.5 V/DC

Max. voltage of measuring range 2

1000 V/DC

Max. voltage of measuring range 3

600 V/AC/DC

Min./max. electrical-resistance measuring range

10 Ohm-50 MOhm

Min./max. capacity measuring range

1 nF-50 mF

Overvoltage protection category

CAT III/600 V

IP protection class

IP 40

Battery designation

9 V 6LR61

Number of rechargeable batteries/batteries

1 PCS

Length x width x height

170 x 80 x 30 mm

Digital multimeter X-Tended TRMS including:
Alkaline manganese battery
1 x
Alkaline manganese battery

BTRY-ALKALI-BLOCK-9V

Description: High capacity and holds the initial charge for a long period of time
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information