Welcome to Würth India For trade customers only

Digital Circuit Tester

Digital LED voltage tester
TEST-AUTO-TESTER-(6-48V)

Art.-no. 071553 10

EAN 4056807914664

Individual price display after login
Digital Circuit Tester

Art.-no. 071553 10

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quickly and safely test high and low voltages on V/DC vehicle voltages

Wide range


  • Checks on 6,12,24 and 48V/DC systems


Convenient testing probe:


  • Stainless steel

  • Connected by an electrical spring cable which is able to extend to 3m


Accurate voltage readings


  • Digital display making it accurate and easy to read


LED light indicators:


  • Red = Positive

  • Green = Negative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

93 mm

Length

230 mm

Min./max. voltage range DC

6-48 V/DC

IP protection class

IP 20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information