Diesel Engine Oil 15W-40
Engine oil Diesel 15W-40
ENGOIL-DIESEL-15W40-CI4-55LTR
Art.-no. 0897154155
EAN 4053479822990
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High performance diesel engine oil for new generation passenger vehicles.
- Diesel engine oil blended using high performance base oils and additive packages to meet the lubrication requirements of all the new generation Diesel Passenger Vehicles.
- The Multi-grade property ensures that the oil can be used for all climatic conditions.
- Designed for lubrication of vehicles with Naturally Aspirated, Turbocharged or EGR fitted diesel engines for both in city, on and Off highway roads.
- The superior anti-wear property ensures reduction in engine wear, thus prolonging the lite of the engine.
- The oil has very good detergent & dispersant property which keeps the engine parts clean.
- Excellent control on oil thickening.
- Minimizes oil consumption.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Product information
Datasheets(X)
InstructionsRecommended Engine lubrication of vehicles of TATA Motors, Mahindra, Ford, Honda, General Motors, Hyundai, Mitsubishi SUVs, MUVs and Commercial vehicles. Also suitable for engine lubrication of all Tractors.
Contents | 55 l |
Type of oil | Mineral |
Viscosity grade | 15W-40 |
Approved for engine oils | API CI-4 |
Recommended applications for engine oils | Volvo VDS-3 |
Shelf life from production | 120 Month |
Density | 0.891 g/cm³ |
Density conditions | at 25°C |
Shelf life from production/conditions | 120 Month / at 10°C to 30°C |